Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,194 Items)
Sub Category
Accessories-Pads, Brushes & Others (942)
Remove
Standard Floor Pads - Green 13"
Remove

      Items
Standard Floor Pads - Green 13" Standard Floor Pads - Green 13"


Standard Floor Pads - Green 13"
Standard Floor Pads - Green 13"
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB57544
Price: $13.50

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Standard Floor Pads - Green 13" U.S. Wire 60050 50 Ft. Three Conductor Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A Powr-Flite® 1/2 Hp Floor Dryer    
 
select
select
 

Standard Floor Pads - Green 13"

U.S. Wire 60050 50 Ft. Three Conductor Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A

Powr-Flite® 1/2 Hp Floor Dryer

 
Total for 3 items is $206.50

Product Information
Product Q&A
Write A Review

Ideal for heavy-duty scrubbing or light stripping.
Product Specifications
COLOR FINISH Green
BRAND Premiere Pads
DESCRIPTION Standard Floor Pad
DIAMETER 13"
FOR USE WITH 1000 to 3000 RPM Floor Burnishers
MANUFACTURERS PART NUMBER PAD 4013 GRE
PACKAGE QUANTITY 5
TYPE Heavy-Duty Scrubbing Floor Pad


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Powr-Flite® Metal Floor Machine 1.5 Hp 20" Brush Size

Powr-Flite® Metal Floor Machine 1.5 Hp 20" Brush Size

From $672.00
select
Qty: Add to Cart
Beige Outdoor Ashtray - 6 Gallon

Beige Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)