Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,194 Items)
Sub Category
Accessories-Pads, Brushes & Others (942)
Remove
Type 35 Hair Blend Heavy Floor Pad - 10"
Remove

      Items
Type 35 Hair Blend Heavy Floor Pad - 10" Type 35 Hair Blend Heavy Floor Pad - 10"


Type 35 Hair Blend Heavy Floor Pad - 10"
Type 35 Hair Blend Heavy Floor Pad - 10"
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB612511
Minimum Quantity: 20 ($154.00)
Price: $7.70

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Type 35 Hair Blend Heavy Floor Pad - 10"

This is an aggressive burnishing pad that combines a heavy blend of natural hair with the proper amount of synthetic fiber. Best suited for medium to hard finishes with speeds of 1500 to 3000 RPM.

Product Specifications
COLOR FINISH Hair Blend Heavy
CLEANING WIDTH 10"
CONSTRUCTION Synthetic Blend
PACKAGE QUANTITY 5
STYLE Hair Blend Heavy
TYPE Floor Maintenance Pad
SIZE 10"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Global® 3/4 HP 3 Speed Floor Dryer, Blower

Global® 3/4 HP 3 Speed Floor Dryer, Blower

From $179.00
select
Qty: Add to Cart
Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

From $12.60
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Deep Cleaning Ribbed Mat 3x5 Charcoal

Deep Cleaning Ribbed Mat 3x5 Charcoal

From $20.80
select
Qty: Add to Cart
Global® Floor Burnisher 1.5 HP 1500 RPM 20" Deck Size

Global® Floor Burnisher 1.5 HP 1500 RPM 20" Deck Size

From $789.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)