Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,194 Items)
Sub Category
Accessories-Pads, Brushes & Others (942)
Remove
Type 41 White Polishing Floor Pad - 10"
Remove

      Items
Type 41  White Polishing Floor Pad - 10" Type 41 White Polishing Floor Pad - 10"


Type 41  White Polishing Floor Pad - 10"
Type 41 White Polishing Floor Pad - 10"
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB612422
Minimum Quantity: 20 ($154.00)
Price: $7.70

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Type 41 White Polishing Floor Pad - 10"

This popular extra fine pad is formulated for polishing clean, dry floors. A fine water mist is used to produce a high gloss wet look. This thick pad is ideal for polishing soft waves on wood floors. Use with 350-800 RPM machines.

Product Specifications
COLOR FINISH White
CLEANING WIDTH 10"
CONSTRUCTION Synthetic Blend
PACKAGE QUANTITY 5
STYLE White Polishing
TYPE Floor Maintenance Pad
SIZE 10"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Global® 3/4 HP 3 Speed Floor Dryer, Blower

Global® 3/4 HP 3 Speed Floor Dryer, Blower

From $179.00
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

From $12.60
select
Qty: Add to Cart
Deep Cleaning Ribbed Mat 3x5 Charcoal

Deep Cleaning Ribbed Mat 3x5 Charcoal

From $20.80
select
Qty: Add to Cart
Global® Floor Burnisher 1.5 HP 1500 RPM 20" Deck Size

Global® Floor Burnisher 1.5 HP 1500 RPM 20" Deck Size

From $789.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)