Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Type 47 Maroon Thin Line Floor Pad - 11" - Min Qty 17

Rollover image to zoom in

Click image to enlarge

Type 47 Maroon Thin Line Floor Pad - 11" - Min Qty 17

Item #: WBB612360

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 17 ($156.40)

Price: $9.20
Product Information
Product Q&A
Accessories
Type 47 Maroon Thin Line Floor Pad - 11"

This general purpose conditioning pad is designed for stripping, cleaning and general surface reconditioning. Best suited for between coats finishing of wood floor surfaces. Thin Line pads are 3/8" thick and are packed 10 per case. Use with 175-300 RPM machines.

Product Specifications

    • COLOR FINISHMaroon
    • BRANDScrubble
    • CLEANING WIDTH11"
    • CONSTRUCTIONSynthetic Blend
    • DESCRIPTIONFloor Maintenance Pad
    • MANUFACTURERS PART NUMBER47-11
    • PACKAGE QUANTITY10
    • STYLEMaroon Thin Line Conditioning/Strip
    • TYPEConditioning/Stripping Pad
    • SIZE11"

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.