Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra High-Speed Floor Pads - Champagne 24"

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Ultra High-Speed Floor Pads - Champagne 24"

Item #: WBB57503

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $42.95 ea.
2+ $38.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Designed for low to moderate burnishing programs on harder floor finishes.

Product Specifications

    • COLOR FINISHChampagne
    • BRANDPremiere Pads
    • DESCRIPTIONModerate Frequency, Hard Surface Burnishing Pad
    • DIAMETER24"
    • FOR USE WITH1000 to 3000 RPM Floor Burnishers
    • MANUFACTURERS PART NUMBERPAD 4024 ULT
    • PACKAGE QUANTITY5
    • TYPEHigh-Speed Floor Pad
    • SIZE24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!