Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,194 Items)
Sub Category
Accessories-Pads, Brushes & Others (942)
Remove
Vacuum Cleaner Replacement Belt
Remove

      Items
Vacuum Cleaner Replacement Belt Vacuum Cleaner Replacement Belt


Vacuum Cleaner Replacement Belt
Vacuum Cleaner Replacement Belt
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB57616
Price: $2.76

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Vacuum Cleaner Replacement Belt, 2 Belts per Pack. For Use with Eureka Vacuums, Models B57589, B57590, B57591, B57592, B57593, B57594, B57595, B57596, B57597 and B57604 (all sold separately).
Product Specifications
BRAND Sanitaire
FOR USE WITH Global # B57589 to B57595 & B57604
MANUFACTURERS PART NUMBER EUR 52100
PACKAGE QUANTITY 2
TYPE Replacement Belt


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ultra High-Speed Floor Pads - Natural 20"

Ultra High-Speed Floor Pads - Natural 20"

From $24.75
More Info
Add to Cart
20" Green Scrubbing Pad - 5 Per Case

20" Green Scrubbing Pad - 5 Per Case

From $20.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)