Replacement Batteries
Availability
Brand
For Use With
Length
Type
Height
Color
Price
Related Products
The Tornado® Microburst is an ultra-compact scrubber that cleans and dries floors with the efficiency of a fully-featured scrubber, but in a lightweight, highly-maneuverable package. Featuring dual counter-rotating brushes driven by two powerful motors and an efficient vacuum and squeegee system, the Microburst achieves superior cleaning results and water removal to competitive models and is the ultimate upgrade from a mop and bucket. Its compact design and 360° maneuverability are perfectly suited for cleaning in tight spaces, while the small footprint and magnetic lock allows for ...
This replacement waterproof Battery Charger is compatible with the Cat® C26R 26" Auto Ride-On Floor Scrubber, models 641811 and 641407. CEC certified and DOE certified.
Deep Cycle, High Performance 12V 85Ah AGM Battery. Battery Dimensions: 10-3/16"W x 6-5/8"D x 8-3/16"H.
This AGM Battery is compatible with Global Industrial™ Personnel Carrier Model: 800574 and Stock Chaser Model: 800575
✓ 3-hour runtime ✓ Quickly recharges in only 3 hours ✓ Excellent discharge rate & remains cool at high temperatures This lithium iron phosphate (LiFePO4) battery is designed to power your Global Industrial™ Electric Pallet Jack, model B3183515. Limited 1-Year Limited Warranty.