Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 6 items in product family

American Lincoln Industrial Sweeper Panel Filters - 7700 - Cellulose

Item #: WBB652040

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $349.95
Add to list
Product Information
Product Q&A
Accessories
American Lincoln Industrial Sweeper Panel Filters - 7700 - Cellulose

Replacement panel filters for the most popular floor & sweeper equipment. Featuring the industries first "Washable" filter media in addition to standard paper and meltblown filter media. American Lincoln Replacement Industrial Sweeper Panel Filters are made of Cellulose. For use with American Lincoln 7700. Sold 1 per case. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES13
  • DEPTH INCHES44
  • HEIGHT INCHES5
  • BRANDAmerican Lincoln
  • CONSTRUCTIONCellulose
  • DESCRIPTIONAmerican Lincoln Replacement Industrial Sweeper Panel Filters
  • FOR USE WITH7700
  • MANUFACTURERS PART NUMBERJAN-AL7700(1)
  • PACKAGE QUANTITY1
  • TYPEIndustrial Sweeper Panel Filter
  • OEM PART NUMBER7-24-04028-1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.