Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 14 items in product family

Clarke Cotton/SMS Upright Cloth Vacuum Bag With Lock - S12, S16, S12PF, S16PF

Item #: WBB652017

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $372.95
Product Information
Product Q&A
Accessories
Clarke Cotton/SMS Upright Cloth Vacuum Bag With Lock - S12, S16, S12PF, S16PF

Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Clarke Replacement Cloth Vacuum Bag is made of Cotton/SMS Lined Cloth. Cotton/SMS Upright Cloth bag with lock. Top & Side load. 3/4 zipper. Red. For use with Clarke S12, S16, S12PF, S16PF. Sold in quantities of 25. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES16
  • DEPTH INCHES25
  • HEIGHT INCHES11
  • BRANDClarke-Alto
  • CONSTRUCTIONCotton/SMS Lined Cloth Bag
  • DESCRIPTIONClarke Replacement Cloth Vacuum Bag
  • FOR USE WITHClarke S12, S16, S12PF, S16PF
  • MANUFACTURERS PART NUMBERJAN-IVF169-CNSMS-RD
  • PACKAGE QUANTITY25
  • TYPECloth Vacuum Bag
  • OEM PART NUMBER566484423
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.