Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clarke Paper Vacuum Bag - ReliaVac 12HP
See all 14 items in product family

Clarke Paper Vacuum Bag - ReliaVac 12HP

Item #: WBB652110

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $88.95
Product Information
Product Q&A
Accessories
Clarke Paper Vacuum Bag - ReliaVac 12HP

Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Clarke Replacement Paper Vacuum Bag are made of 1 Ply Paper. For use with Clarke ReliaVac 12HP. Sold in quantities of 100. 1 Year Limited Warranty.

Product Specifications

  • BRANDClarke-Alto
  • CONSTRUCTION1 Ply Paper
  • DESCRIPTIONClarke Replacement Paper Vacuum Bag
  • WIDTH INCHES13
  • HEIGHT INCHES8
  • FOR USE WITHClarke ReliaVac 12HP
  • MANUFACTURERS PART NUMBERJAN-EUF&G(10)
  • OEM PART NUMBER56637120
  • PACKAGE QUANTITY100
  • TYPEPaper Vacuum Bag
  • DEPTH INCHES18
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.