Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eureka Cotton/SMS Upright Cloth Vacuum Bag With Lock - Eureka/Sanitaire SC600 & SC800 Series
See all 26 items in product family

Eureka Cotton/SMS Upright Cloth Vacuum Bag With Lock - Eureka/Sanitaire SC600 & SC800 Series

Item #: WBB652016

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $386.95
Product Information
Product Q&A
Accessories
Eureka-CottonSMS-Upright-Cloth-Vacuum-Bag-With-Lock-EurekaSanitaire-SC600-SC800-Series

Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Eureka Replacement Cloth Vacuum Bag are made of Cotton/SMS Lined Cloth. Cotton/SMS Upright Cloth bag with lock. Top & Side load. 3/4 zipper. Red. For use with Eureka/Sanitaire SC600 & SC800 Series. Sold in quantities of 25. 1 Year Limited Warranty.

Product Specifications

  • BRANDEureka
  • CONSTRUCTIONCotton/SMS Lined Cloth Bag
  • DESCRIPTIONEureka Replacement Cloth Vacuum Bag
  • WIDTH INCHES16
  • HEIGHT INCHES11
  • FOR USE WITHEureka/Sanitaire SC600 & SC800 Series
  • MANUFACTURERS PART NUMBERJAN-IVF169-CNSMS-RD
  • OEM PART NUMBER53416-1
  • PACKAGE QUANTITY25
  • TYPECloth Vacuum Bag
  • DEPTH INCHES25
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.