Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,193 Items)
Sub Category
Accessories-Bags & Filters (344)
Remove
Perfect Vac Biodegradable Vacuum Bag - Backpack 10 Qt..
Remove

      Items
Perfect Vac Biodegradable Vacuum Bag - Backpack 10 Qt.. Perfect Vac Biodegradable Vacuum Bag - Backpack 10 Qt..


Perfect Vac Biodegradable Vacuum Bag - Backpack 10 Qt..
Perfect Vac Biodegradable Vacuum Bag - Backpack 10 Qt..
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB651946
Price: $66.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Perfect Vac Biodegradable Vacuum Bag - Backpack 10 Qt..

The Industry's first and only environmental solution to traditional vacuum cleaner bags. Developed to biodegrade when aerobically composted reducing the amount of valuable resources entering our landfills. A truly "Green" solution for our environment. Perfect Vac Replacement Biodegradable Vacuum Bags are made of 4 Ply Cellulose Made from 100% Renewable Resources. For use with Model No. PB1001 Backpack 10 Qt. Sold in quantities of 50. 1 Year Limited Warranty.

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 18
HEIGHT INCHES 10
BRAND Perfect Vac
CONSTRUCTION 4 Ply Cellulose Made from 100% Renewable Resources
DESCRIPTION Perfect Vac Replacement Biodegradable Vacuum Bags
FOR USE WITH Model PB1001 Backpack 10 Qt.
MANUFACTURERS PART NUMBER BIO-PTMV-4(5)
PACKAGE QUANTITY 50
TYPE Biodegradable Vacuum Bag
OEM PART NUMBER 15-1803


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Black Outdoor Ashtray - 6 Gallon

Black Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
Heavy-Duty Scrubber Entrance Mat 36x60

Heavy-Duty Scrubber Entrance Mat 36x60

From $42.95
select
Qty: Add to Cart
Max Earplugs Without Cord - Hearing Protection

Max Earplugs Without Cord - Hearing Protection

From $26.95
select
Qty: Add to Cart
Janitor Broom - Plastic Bristles

Janitor Broom - Plastic Bristles

From $180.95
select
Qty: Add to Cart
Rubbermaid Lobby Pro® Upright Dust Pan

Rubbermaid Lobby Pro® Upright Dust Pan

From $20.20
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)