Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,193 Items)
Sub Category
Accessories-Bags & Filters (344)
Remove
Pullman-Holt Hose, For 86/102 1.5 x 10'
Remove

      Items
Pullman-Holt Hose, For 86/102 1.5 x 10' Pullman-Holt Hose, For 86/102 1.5 x 10'


Pullman-Holt Hose, For 86/102 1.5 x 10'
Pullman-Holt Hose, For 86/102 1.5 x 10'
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB286938
List Price $43.70    Save 25%
Price: $32.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Pullman-Holt Hose, For 86/102 1.5 x 10' Pullman-Holt Wet Pan 16" Plast Pullman-Holt Wet Dry Vac 2 HP 12 Gallon 102-12P    
 
select
select
 

Pullman-Holt Hose, For 86/102 1.5 x 10'

Pullman-Holt Wet Pan 16" Plast

Pullman-Holt Wet Dry Vac 2 HP 12 Gallon 102-12P

 
Total for 3 items is $721.90

Product Information
Product Q&A
Write A Review

Pullman-Holt Hose For 86/102 1.5 x 10'

Replacement 10' hose assembly with molded ends for Models 102 and 86 Series and 30ASB.

Product Specifications
LENGTH INCHES 120
BRAND Pullman-Holt
DESCRIPTION 10' Hose Asy 102
FOR USE WITH 102 & 86 Series
MANUFACTURERS PART NUMBER B000311
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Pullman-Holt Never Clog Filter Bag 16" Dia

Pullman-Holt Never Clog Filter Bag 16" Dia

From $16.00
select
Qty: Add to Cart
Pullman Holt Paper Filter Bag Disp 102ASB

Pullman Holt Paper Filter Bag Disp 102ASB

From $3.80
select
Qty: Add to Cart
Pullman-Holt Filter Cmplt For Modlr Vacs

Pullman-Holt Filter Cmplt For Modlr Vacs

From $110.95
select
Qty: Add to Cart
Pullman-Holt Hose, For 86/102 1.5 x 10'

Pullman-Holt Hose, For 86/102 1.5 x 10'

From $32.95
select
Qty: Add to Cart
Pullman Holt Moleskin Filter Bag 16" Vacs

Pullman Holt Moleskin Filter Bag 16" Vacs

From $14.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)