Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,199 Items)
Sub Category
Accessories-Bags & Filters (344)
Remove
Rotary Yarn Bonnets with Scrub Strips
Remove

      Items
Rotary Yarn Bonnets with Scrub Strips Rotary Yarn Bonnets with Scrub Strips


Rotary Yarn Bonnets with Scrub Strips
Email This Page Printer Friendly Version
Rotary Yarn Bonnets with Scrub Strips
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB56204
List Price $33.20    Save 22%
Price: $25.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Rotary Yarn Bonnets with Scrub Strips U.S. Wire 60050 50 Ft. Three Conductor Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A Max Earplugs Without Cord - Hearing Protection    
 
select
select
 

Rotary Yarn Bonnets with Scrub Strips

U.S. Wire 60050 50 Ft. Three Conductor Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A

Max Earplugs Without Cord - Hearing Protection

 
Total for 3 items is $67.90

Product Information
Product Q&A
Write A Review

Use with any standard rotary floor machine with pad size 17" diameter. Low-profile bonnet with scrub strips adds additional scrubbing action for improved carpet cleaning performance.
Product Specifications
BRAND Rubbermaid
DIAMETER 17"
FOR USE WITH 17" Diameter for Floor Machine
MANUFACTURERS PART NUMBER FGP26700 WH00
PACKAGE QUANTITY 1/Case
TYPE Carpet Bonnets


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Kent/Euroclean UZ934 Vacuum Bag

Kent/Euroclean UZ934 Vacuum Bag

From $112.95
More Info
Add to Cart
Disposable Micro-Filtration Bags - Backpack Allergen

Disposable Micro-Filtration Bags - Backpack Allergen

From $1.15
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)