Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Craftsman Wet/Dry Filter - Fits 5 Gallon and Above, Case of 27

Item #: WBB651951

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $372.95
Add to list
Product Information
Product Q&A
Accessories
Craftsman Wet/Dry Filter - Fits 5 Gallon and Above

Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Craftsman Replacement Wet/Dry Filter are made of Washable Snthetic. For use with Craftsman Tall Wet/Dry with Red Stripe. Fits 5 Gallon and Above. Sold in quantities of 27. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES23
  • DEPTH INCHES23
  • HEIGHT INCHES30
  • CAPACITY5+ Gal.
  • BRANDCraftsman
  • CONSTRUCTIONWashable Synthetic
  • DESCRIPTIONReplacement Wet/Dry Filter
  • FOR USE WITHCraftsman Vacs 5 Gal. and Above
  • MANUFACTURERS PART NUMBERIVF130
  • PACKAGE QUANTITY27
  • TYPEWet/Dry Filter
  • OEM PART NUMBER17816
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.