Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14.5" Mini  Magnetic Sweeper WITH Release

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

14.5" Mini Magnetic Sweeper WITH Release

Item #: WB442698

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $44.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MINI MAGNETIC SWEEPERS
14-1/2" Sweeper with Release
Magnetic mini sweeper picks up nails, screws, paper clips and other ferrous metal items to keep your work areas clean. Made with lightweight aluminum housing. Side mounted wheels allow easy operation over most terrain. Ideal for home, shop or office environments. Easily clear collected debris from sweeper with work gloves or a heavy shop towel. Sweeper with Release features a quick-release slide handle for easy disposal of ferrous materials. Telescoping handle allows adjustable lengths from 27-40"L. Ideal for mechanics, roofing contractors, garages, paring lots, job sites and more. Permanent magnetism guaranteed.

Product Specifications

    • WIDTH INCHES17
    • BRANDMaster Magnetics
    • CLEANING WIDTH14-1/2
    • MAGNETIC SURFACE AREA/SQ. INCHES14.5
    • MANUFACTURERS PART NUMBER07294
    • OVERALL HEIGHT INCHES27-40
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.225 Nails/1.6 Lbs.
    • STYLEMini w/Release
    • WEIGHT LBS4.0
    • Base Model Number442698
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Mini Magnetic Sweeper performed just as I expected

Your review: I bought it to finish the clean up of nails that the roofers had left around our house after putting a new roof on it. The roofers did a fairly good job of getting the nails with their large sweeper but theirs was so wide it could not get between bushes nor close enough to many of our plants etc. to do a complete or perfect job. This mini sweeper was just what I needed to finish the job well.

Pros: very easy to assemble and handle.

Cons: An ideal sweeper would have a stronger magnet, naturally.

Is this review helpful?

Magnetic Sweeper

Your review: Works like a charm. We purchased to pick up break-off blade tips from our work floor space and it does a marvelous job. The real advantage is the release, which allows us to empty the blades into a specific container without worry of anyone being injured. My only complaint is that I wish the handle was longer (telescoping perhaps?)

Is this review helpful?

IT WAS THE PERFECT GIFT

Your review: I BOUGHT THIS FOR MY BROTHER FOR CHRISTMAS. WHEN HE FIRST OPENED IT - HE PLACED NUTS, BOLTS, SCREWS ON THE LAWN AND PICKED THEM UP OVER AND OVER. HE SHOWED IT TO THE NEIGHBOR AND TALKS ABOUT THIS SWEEPER ALL THE TIME. HE USES IT IN THE SHED, GARAGE, BASEMENT - ANYWHERE HE IS WORKING. FOR ANYONE WHO DOESN'T KNOW WHAT TO GET A BROTHER OR FATHER FOR A GIFT - THIS IS A UNIQUE AND VERY USEFUL GIFT FOR ALL MEN.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:26