Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24"  Magnetic Sweeper

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

24" Magnetic Sweeper

Item #: WB442694

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 100.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MAGNETIC SWEEPERS
24" Sweeper
Permanent magnets collect large quantities of dangerous scrap metal or shattered ferrous metal items with ease. Made with lightweight aluminum housing. Side mounted wheels allow easy operation over most terrain. Easily clear collected debris from sweeper with work gloves or a heavy shop towel. Sweeper plate measures 5"D x 1-3/4"H. Permanent magnetism guaranteed.

Product Specifications

    • WIDTH INCHES28-1/2
    • DEPTH INCHES5
    • HEIGHT INCHES1-3/4
    • BRANDMaster Magnetics
    • CLEANING WIDTH24
    • MAGNETIC SURFACE AREA/SQ. INCHES120
    • MANUFACTURERS PART NUMBERMFSM24
    • OVERALL HEIGHT INCHES37
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.680 Nails/7.5 Lbs.
    • STYLEStandard
    • WEIGHT LBS27.0
    • Base Model Number442694
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Not sure about this product.

Your review: This product works better than the cheap ones you pick up in the box stores. Handle is rather cheesy and material is very hard to remove. Needs some inprovement to be used on a construction site. But i must say that it is the best that i have used.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed