Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
27" Mini  Magnetic Sweeper

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

27" Mini Magnetic Sweeper

Item #: WB442697

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $45.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MINI MAGNETIC SWEEPERS
27" Sweeper
Magnetic mini sweeper picks up nails, screws, paper clips and other ferrous metal items to keep your work areas clean. Made with lightweight aluminum housing. Side mounted wheels allow easy operation over most terrain. Ideal for home, shop or office environments. Easily clear collected debris from sweeper with work gloves or a heavy shop towel. Permanent magnetism guaranteed.

Product Specifications

    • WIDTH INCHES30
    • BRANDMaster Magnetics
    • CLEANING WIDTH27
    • MAGNETIC SURFACE AREA/SQ. INCHES27.0
    • MANUFACTURERS PART NUMBER07265
    • OVERALL HEIGHT INCHES37
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.325 Nails/2.35 Lbs.
    • STYLEMini
    • WEIGHT LBS5.3
    • Base Model Number442697
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:66