Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
84" Hang Type Magnetic Sweeper

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

84" Hang Type Magnetic Sweeper

Item #: WB443023

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $410.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HANG TYPE MAGNETIC SWEEPER
84" Sweeper
Super powered, permanent magnet is used for removal of sharp iron objects from roads, parking areas, loading docks, runways and other traffic areas. Hang-type magnetic sweeper reduces possibility of costly, dangerous flat tires and injuries caused by nails, scrap iron particles, welding remnants, wire, staples, tacks and metal shavings. Simply hang the magnetic sweeper from your forklift or vehicle bumper and "sweep" contaminated areas. Magnet face can be easily wiped clean with a glove or heavy shop towel to dispose of unwanted ferrous material. Recommended sweeping height is 2" to 4" off ground. Maximum recommended operating speed is 5 mph. Includes 2 eyebolts for suspension applications. Measures 5"D x 1-3/4"H. Permanent magnetism guaranteed.

Product Specifications

    • WIDTH INCHES84
    • DEPTH INCHES5
    • HEIGHT INCHES1-3/4
    • BRANDMaster Magnetics
    • CLEANING WIDTH84
    • MAGNETIC SURFACE AREA/SQ. INCHES570
    • MANUFACTURERS PART NUMBERMRS84
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.3545 Nails/39 Lbs.
    • STYLEHang-Type
    • WEIGHT LBS52.3
    • Base Model Number443023
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.129.71:66