Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Load Release Magnet Nail Sweep - 11" W

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Load Release Magnet Nail Sweep - 11" W

Item #: WB261264

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $52.95 Save up to 15%
Price: $44.95
Product Information
Customer Review
Product Q&A
Accessories
MAGNETIC NAIL SWEEPERS
11"W Load Release Nail Sweepers
Magnetic nail sweepers provide handheld sweepers that pick-up nails and other debris off the floor. Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Load Release Nail Sweepers feature a long handle and load release for ease of use. Internal magnet assembly is housed in heavy 1-1/2" x 3" aluminum. Made in the USA. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES37
    • COLOR FINISHBlue/Silver/Black
    • BRANDAMK Magnetics Inc
    • CLEANING WIDTH11
    • CONSTRUCTIONAluminum/Steel
    • DESCRIPTIONMagnet Nail Sweep
    • MAGNETIC SURFACE AREA/SQ. INCHES16-1/2
    • MANUFACTURERS PART NUMBERLR-11
    • MODEL261264
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.300 Nails/2 Lbs.
    • TYPELoad Release
    • Base Model Number261264
    • LIFTING POWER20 Lbs.
    • MADE IN USAYes

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Load Release Magnet 11"

Your review: Very pleased with product.

Pros: Ease of use, does what was advertised.

Cons: Handle could be made to be adjustable.

Is this review helpful?

Load and Release

Your review: Have reordered many times, because the employees prefer this model.

Pros: Works to it's expectation.

Cons: None I can think of.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:64