Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Load Release Magnet Nail Sweep - 20" W
See all 4 items in product family

Load Release Magnet Nail Sweep - 20" W

Item #: WB261265

Sold By: globalindustrial.com

Available on or around 12/21/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $69.95 Save up to 13%
Price: $ 60.95
Product Information
Customer Review
Product Q&A
Accessories
MAGNETIC NAIL SWEEPERS
20"W Load Release Nail Sweepers
Magnetic nail sweepers provide handheld sweepers that pick-up nails and other debris off the floor. Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Load Release Nail Sweepers feature a long handle and load release for ease of use. Internal magnet assembly is housed in heavy 1-1/2" x 3" aluminum. Made in the USA. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES37
    • COLOR FINISHBlue/Silver/Black
    • BRANDAMK Magnetics Inc
    • CLEANING WIDTH20
    • CONSTRUCTIONAluminum/Steel
    • DESCRIPTIONMagnet Nail Sweep
    • MAGNETIC SURFACE AREA/SQ. INCHES30
    • MANUFACTURERS PART NUMBERLR-20
    • MODEL261265
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.500 Nails/3 Lbs.
    • TYPELoad Release
    • Base Model Number261265
    • LIFTING POWER30 Lbs.
    • MADE IN USAYes

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Magnetic Nail Sweep

Your review: Great product! Works well. We use the nail sweep in a machine shop to pick up steel shavings off the floor around the lathes. The magnet is very strong so we can pick up a substantial load and the quick release feature is wonderful and much quicker and safer than scraping the shavings off the magnet manually. Highly recommended!

Is this review helpful?

Magnetic Nail Sweep

Your review: Great product! Works well. We use the nail sweep in a machine shop to pick up steel shavings off the floor around the lathes. The magnet is very strong so we can pick up a substantial load and the quick release feature is wonderful and much quicker and safer than scraping the shavings off the magnet manually. Highly recommended!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!