Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Load Release Roadmag Magnetic Sweeper - 48" W

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Load Release Roadmag Magnetic Sweeper - 48" W

Item #: WB261283

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $271.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ROADMAG MAGNETIC SWEEPERS
48"W Load Release Roadmag Magnetic Sweeper
Roadmag magnetic sweepers easily mounts on vehicles and forklifts in under a minute. Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Removes shard objects from highways, parking lots, runways and more. Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Eyebolts allow easy hanging from nearly any vehicle (chains not included). Load Release RoadMag features fork pockets for easy forklift attachment. Load release lift-handle for easy disposal of debris. Made with heavy gauge steel and aluminum. Made in the USA. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES4
    • HEIGHT INCHES9-1/2
    • COLOR FINISHSilver/Burgundy
    • BRANDAMK Magnetics Inc
    • CLEANING WIDTH48
    • CONSTRUCTIONAluminum/Steel
    • DESCRIPTIONMagnetic Sweeper
    • MAGNETIC SURFACE AREA/SQ. INCHES192
    • MANUFACTURERS PART NUMBERRL-48
    • MODEL261283
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.2000 Nails/20 Lbs.
    • TYPELoad Release Roadmag
    • MADE IN USAYes
    • Base Model Number261283
    • LIFTING POWER250 Lbs.

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

MAGNETIC MAUI

Your review: I purchased two of these units, one for my Kauai Shop and one for my Maui Shop. They have paid for itself in the first two weeks of use, as we've saved on "flat tire" repairs, at about $200.00 for a trouble call.

Pros: Pulls metallic items from a depth of approximately 6" under gravel, ensuring that we'll be flat-free for a long time.

Cons: The only drawback is when you have to release the lever, which I'm told they needed to have a pry bar to undo the magnetic power.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

How much does this item weigh?

Question Asked By: Ed , September 26, 2011

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.163.172:21