Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Load Release Roadmag Magnetic Sweeper - 60" W

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Load Release Roadmag Magnetic Sweeper - 60" W

Item #: WB261284

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $359.95 Save up to 9%
Price: $ 326.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ROADMAG MAGNETIC SWEEPERS
60"W Load Release Roadmag Magnetic Sweeper
Roadmag magnetic sweepers easily mounts on vehicles and forklifts in under a minute. Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Removes shard objects from highways, parking lots, runways and more. Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Eyebolts allow easy hanging from nearly any vehicle (chains not included). Load Release RoadMag features fork pockets for easy forklift attachment. Load release lift-handle for easy disposal of debris. Made with heavy gauge steel and aluminum. Made in the USA. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES4
    • HEIGHT INCHES9-1/2
    • COLOR FINISHSilver/Burgundy
    • BRANDAMK Magnetics Inc
    • CLEANING WIDTH60
    • CONSTRUCTIONAluminum/Steel
    • DESCRIPTIONMagnetic Sweeper
    • MAGNETIC SURFACE AREA/SQ. INCHES240
    • MANUFACTURERS PART NUMBERRL-60
    • MODEL261284
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.2500 Nails/25 Lbs.
    • TYPELoad Release Roadmag
    • Base Model Number261284
    • LIFTING POWER300 Lbs.
    • MADE IN USAYes

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

mag sweeper

Your review: This sweeper does a great job easy to use and sets up fast . Will buy another when needed.

Pros: Tire saver

Cons: none

Is this review helpful?

GREAT PRODUCT

Your review: GREAT PRODUCT, WORKS PERFECTLY EASY TO INSTALL ON TRUCK AND EASY TO USE WITH FORKLIFT

Pros: PICKS UP EVERYTHING SMALL AND LARGE

Cons: RELEASE HANDLE NOT THE EASIEST TO USE

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!