Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Magnet Nail Sweep - 18"
See all 4 items in product family

Magnet Nail Sweep - 18"

Item #: WB261266

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $45.95
Product Information
Customer Review
Product Q&A
Accessories
MAGNETIC NAIL SWEEPERS
18" Magnetic Nail Sweep
Magnetic nail sweepers provide handheld sweepers that pick-up nails and other debris off the floor. Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Magnet Nail Sweep is an economically-priced handheld sweeper with a lightweight handle. Made with 1-1/4" sq. aluminum housing. Made in the USA. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES1-1/4
    • HEIGHT INCHES32
    • COLOR FINISHBlue/Silver/Black
    • BRANDAMK Magnetics Inc
    • CLEANING WIDTH18
    • CONSTRUCTIONAluminum/Steel
    • DESCRIPTIONMagnet Nail Sweep
    • MAGNETIC SURFACE AREA/SQ. INCHES22-1/2
    • MANUFACTURERS PART NUMBERNS-18
    • MODEL261266
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.250 Nails/2-1/2 Lbs.
    • TYPEStandard
    • MADE IN USAYes
    • LIFTING POWER20 Lbs.
    • Base Model Number261266

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Good old-fashioned tech

Your review: This Magnet Nail Sweep works just like the one I previously had that burned up in a fire. Drag it along the ground and you will hear a "tink" whenever a nail or other piece of ferrous metal attaches itself to the magnet. I much prefer this drag along model to those with wheels. On uneven ground it gets in the nooks and crannies better. My old model was identical to this one. It found hundreds of nails left over from a new roof install, and that was after the roofers said they picked up everything. It also found some very specialized screws I dropped that came out of a 64 Buick Rivera. No way was I going to be able to replace those very special screws. This magnet is a staple in my home. Wear gloves when wiping nails and metal chips from the magnet to avoid any cuts.

Pros: Already described

Cons: none

Is this review helpful?

Sweep Magnet

Your review: Great tool to use around the job site. Easy to use and picks up nails very well.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!