Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Magnet Nail Sweep - 24"
See all 4 items in product family

Magnet Nail Sweep - 24"

Item #: WB261267

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $56.95 Save up to 5%
Price: $ 53.95
Product Information
Customer Review
Product Q&A
Accessories
MAGNETIC NAIL SWEEPERS
24" Magnetic Nail Sweep
Magnetic nail sweepers provide handheld sweepers that pick-up nails and other debris off the floor. Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Magnet Nail Sweep is an economically-priced handheld sweeper with a lightweight handle. Made with 1-1/4" sq. aluminum housing. Made in the USA. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES1-1/4
    • HEIGHT INCHES32
    • COLOR FINISHSilver/Black
    • BRANDAMK Magnetics Inc
    • CLEANING WIDTH24
    • CONSTRUCTIONAluminum/Steel
    • DESCRIPTIONMagnet Nail Sweep
    • MAGNETIC SURFACE AREA/SQ. INCHES30
    • MANUFACTURERS PART NUMBERNS-24
    • MODEL261267
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.300 Nails/3 Lbs.
    • TYPEStandard
    • MADE IN USAYes
    • Base Model Number261267
    • LIFTING POWER30 Lbs.

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

24" Magnet Nail Sweeper

Your review: Magnet was very impressive. Picks up and holds everything it makes contact with and easy removal...

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!