Multi-Surface Magnet Sweeper

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Multi-Surface Magnet Sweeper

Item #: WB261260

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $159.95 Save up to 3%
Price: $ 155.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MAGNETIC FLOOR SWEEPERS
Multi-Surface Magnetic Sweeper
These manual push magnetic floor sweepers allow easy metallic debris pick-up on virtually any floor surface. Magnetic sweepers help get rid of damaging steel, nails, wire, screws and other metallic debris. Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Can be used over asphalt, concrete, grass and gravel. Handle and roller bearing wheels allow easy push-broom style sweeping over hard floor surfaces and rough terrain. Multi-Surface Magnet features a load release lever for easy removal of debris. Made with heavy gauge aluminum housing. Offers an adjustable sweeping height of 3/4" to 1-1/2" off the ground. Includes 7" wheels and a removable handle for easy storage. Made in the USA. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES7
    • HEIGHT INCHES8
    • COLOR FINISHBlue/Burgundy
    • BRANDAMK Magnetics Inc
    • CLEANING WIDTH30
    • CONSTRUCTIONAluminum/Steel
    • DESCRIPTIONMulti-Surface Magnet Sweeper
    • MAGNETIC SURFACE AREA/SQ. INCHES90
    • MANUFACTURERS PART NUMBERMSM
    • MODEL261260
    • OVERALL HEIGHT INCHES45
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.700 Nails/7 Lbs.
    • TYPEMulti-Surface
    • Base Model Number261260
    • LIFTING POWER60 Lbs.
    • MADE IN USAYes

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

magnet sweeper

Your review: good quality, larger wheels help with rougher terrain

Pros: larger wheels rugid build

Cons: none

Is this review helpful?

Job site magnet

Your review: What a great tool for the job, it has saved countless flat tires!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!