PowerMag XL Hand Release Magnet

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

PowerMag XL Hand Release Magnet

Item #: WB261269

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $31.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
POWERMAG HAND RELEASE MAGNETS
PowerMag XL Hand Release Magnet
PowerMag hand release magnets help clean hard to reach areas. Hand release magnets lift small parts, metal shavings and more. Separates ferrous materials from non-ferrous. Ideal for cleaning up power equipment. Simply squeeze handle to release load. PowerMag XL has a large 20" sq. base, weighs only 3 lbs. and offers 25 lbs. of lifting power. Includes a comfort grip handle. Made in the USA. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES5
    • HEIGHT INCHES9-1/4
    • COLOR FINISHBlack/Silver
    • BRANDAMK Magnetics Inc
    • CLEANING WIDTH5
    • CONSTRUCTIONAluminum/Steel/Plastic
    • DESCRIPTIONHand Release Magnet
    • MAGNETIC SURFACE AREA/SQ. INCHES20
    • MANUFACTURERS PART NUMBERPXL
    • MODEL261269
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.400 Nails/4 Lbs.
    • TYPEPowerMag XL
    • LIFTING POWER25 Lbs.
    • MADE IN USAYes
    • Base Model Number261269

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Power Magnet

The power magnet is awesome! I kept getting nails in my tires. I bought this bigger high powered magnet to find those crazy things! Works just like I wanted it to!

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

7 Results

Power Magnet

Your review: The power magnet is awesome! I kept getting nails in my tires. I bought this bigger high powered magnet to find those crazy things! Works just like I wanted it to!

Is this review helpful?

Good choice

Your review: Purchased to lift cover plates. Works well. Like the release handle. Very ergonomic.

Pros: Plenty of hold power

Cons: None

Is this review helpful?

Believable

Your review: We are in the automotive manufacturing industry and this tool is wonderful. We have components with sharp edges stored in places that require you to bend down to scoop up. This tool solves both issues. No more bending over and not more cuts or scrapes. I could see a larger diameter being used successfully.

Pros: Powerful magnet Easy to use release lever Durable design if used properly. Good price

Cons: Release lever, if squeezed hard enough can pull through the top rendering the spring action useless.

Is this review helpful?

PowerMag has got the right stuff!

Your review: My production workers LOVE this magnet. Its easy to hold, and really gives them the power they are looking for - without being heavy.

Pros: powerful, easy to hold

Cons: none that they have told me about

Is this review helpful?

powermag review

Your review: The unit does do what I expected which was to pick up more metal parts at a time for our packaging line.

Pros: stronger magnet

Cons: the spring for the release handle had to be repaired on the top and the "body" of the unit is not as durable as it should be. the hand hole on the release handle could have been made with a larger opening to fit large hands.

Is this review helpful?

Good magnet and easy to use.

Your review: I would give it 5 stars if the magnet were a little stronger for how big it is. But it is plenty strong enough for my uses and works well. Good product!

Is this review helpful?

Power Mag XL Release

Your review: THe magnets work great for picking up washers, wires, nuts and bolts from our shop floor. THe only issue I have seen is wearing around the shaft area of the release that allows the spring to become unloaded on the realease handle. Possibly shoring up that area with a stamped washer or some other method would improve that defect.

Is this review helpful?

Sort by: 
1 ...

7 Results

Be the First to Ask a Question!