Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roadmag Magnetic Sweeper - 48" W

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Roadmag Magnetic Sweeper - 48" W

Item #: WB261278

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $238.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ROADMAG MAGNETIC SWEEPERS
48"W Roadmag Magnetic Sweeper
Roadmag magnetic sweepers easily mounts on vehicles and forklifts in under a minute. Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Removes shard objects from highways, parking lots, runways and more. Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Eyebolts allow easy hanging from nearly any vehicle (chains not included). RoadMag requires use with a mounting bar for use with forklifts (bar not included). Allows a sweeping height of 1-1/2" to 3" off the ground. Wipes clean with a cloth or glove. Made in the USA. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES5
    • HEIGHT INCHES5
    • COLOR FINISHSilver/Burgundy
    • BRANDAMK Magnetics Inc
    • CLEANING WIDTH48
    • CONSTRUCTIONAluminum/Steel
    • DESCRIPTIONMagnetic Sweeper
    • MAGNETIC SURFACE AREA/SQ. INCHES240
    • MANUFACTURERS PART NUMBERR-48
    • MODEL261278
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.2800 Nails/28 Lbs.
    • TYPERoadmag
    • MADE IN USAYes
    • LIFTING POWER275 Lbs.
    • Base Model Number261278

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Works like a magnet should

Your review: large, powerful magnet working as described.

Pros: easy to attach, large powerful magnet

Cons: a bit pricey and heavy, but its a big magnet

Is this review helpful?

Nice unit.

Your review: Good price, well made and easy to adapt. Best one I could find for the size and price.

Is this review helpful?

Perfect magnet

Your review: The price was very good. The product arrived has promised. This magnetic seeper is perfect for our application. This is used to sweep our parking lots to pick up metal objects. This magetic sweeper has already paid for itself in the number of tire repairs and replacements has saved our company. I would recommend this magnetic sweeper to anyone looking to easily clean up their parking lots of metal objects.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

How much does this item weigh?

Question Asked By: Ed , September 26, 2011

+ View 1 Answer

Answer This Question

Sort by: 

3 Results