Atrix VACBP36V Cordless Rechargable Battery Powered Backpack Vacuum

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Atrix VACBP36V Cordless Rechargable Battery Powered Backpack Vacuum

Item #: WBB1231373

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,088.00 Save up to 9%
Price: $ 988.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Atrix VACBP36V Cordless Rechargable Battery Powered Backpack Vacuum

Atrix Battery Backpack is perfect for cleaning confined areas and where corded electric vacuums are not a viable option. The battery feature eliminates all safety hazards that corded equipment may cause. Users are granted the freedom to clean anywhere such as on scaffolding, entry ways, attics, or in stairwells. 36V cordless backpack vacuum with rechargeable battery & charger, 55 minute continuous run time and quick 2.5 hour charger. Features a convenient on/off switch which allows users to power down between work stations and extend battery life. Includes battery and charger. Converts from Vacuum to Blower, Air Powered Turbo Brush, Telescopic Metal Wand, HEPA Filtration, Crevice Tool, Floor Tool, Extension wand, Blower Nozzles, Round Brush.

Product Specifications

    • LENGTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES23
    • CAPACITY GALLONS2
    • COLOR FINISHRed
    • BRANDAtrix International
    • CFM52
    • CONSTRUCTIONABS
    • FILTRATION4 Stage HEPA Filtration
    • MANUFACTURERS PART NUMBERVACBP36V
    • MOTOR AMPS13.5
    • POWER500 Watts
    • POWER CORD LENGTHCordless
    • VOLTAGE36
    • WEIGHT LBS18
    • LIMITED WARRANTY YEARS1
    • DECIBELS65
    • CAPACITY QUARTS8

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Love going Cordless!

Your review: Hands down, the best vacuum I have ever owned! I have been looking for a backpack vacuum for our commercial cleaning business and power was my main concern. I could pick up a concrete block with this thing if I had too! The power seem endless, even when the 8 Quart HEPA filter bag is getting full and the fact that I can take it anywhere without having to deal with a cord has made my job, and my life, easier. I can even use the blower feature to clear leaves and debris from entryways, rooftops and driveways. The Atrix VACBP 36v really is a do-it-all machine that I don’t think I could ever go without!

Pros: cordless, need I say more?

Cons: none

Is this review helpful?

Amazing Power

Your review: I have owned many backpack vacuums over the years, some good and some bad. Most of them either didn’t have the power I needed or the short, cumbersome cord would limit range or just plain get in the way. The Atrix VACBP 36v has changed the way I look at backpack vacs forever! Even though it is battery powered, it still has more power than anything I have ever used and the extra weight doesn’t affect its use much as Atrix has designed it to be ergonomic and back-friendly. The shoulder straps hold secure, are comfortable and don’t bother me at all. I can go from zero charge to full in just a couple of hours and it is ready to go again. I can even reach the on/off switch while I am working. I saved over $600 on my purchase and I couldn’t be happier with the VACBP and Atrix!

Pros: Comfortable Fast Charging Powwerful

Cons: None that I have found

Is this review helpful?

Exactly what I needed

Pros: Never thought I would need a battery powered backpack until we did a commercial account where we needed to clean off scaffolding and outside work areas. This was impossible for a regular vacuum, but also took forever with a broom. This was exactly what we needed. It does the job great and surprisingly even with the battery the suction on it is very very solid. The battery life is very good as well.

Cons: Little heavy.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!