Atrix ERGO HEPA BackPack Vacuum Blower, 8Qt. - VACBP1

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Atrix ERGO HEPA BackPack Vacuum Blower, 8Qt. - VACBP1

Item #: WB269232

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $224.00 Save up to 20%
Price: $ 179.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Atrix ERGO HEPA BackPack Vacuum Blower, 8Qt. - VACBP1
HEPA Backpack Vacuum Cleaner And Blower Provides A Cost Effective Solution For Comfort, Power And Fine Filtration.

Backpack vacuum easily converts into a powerful blower. 4-stage high efficiency filtration system includes a HEPA filter. Comfortable, lightweight fit with shoulder and waist straps provide ergonomic support. Tool kit includes crevice nozzle, upholstery tool, 5' flexible hose, air powered turbo floor brush, micro cleaning tools and telescopic wand. 8-quart filter capacity. Weighs only 10 lbs. Powerful 1,400 watt, 12 amp motor. 110V. 1 Year Manufacturer Limited Warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES11-1/2
    • DEPTH INCHES8-1/2
    • HEIGHT INCHES19
    • CAPACITY8 Qt.
    • CAPACITY GALLONS2
    • COLOR FINISHBlack
    • BRANDAtrix International
    • CFM106
    • CLEANING WIDTHUp to 11"
    • FILTRATION4 Stage HEPA Filtration
    • MANUFACTURERS PART NUMBERVACBP1
    • MOTOR AMPS12
    • POWER1400 Watts
    • POWER CORD LENGTH18"
    • TYPE110V Shoulder Vacuum
    • WEIGHT LBS10
    • CAPACITY QUARTS8

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Good backpage vacuum

Pros: Excellent value for a backpack vacuum. But I've been jealous of other friends that have had them for years. They always seemed so expensive, but I found this one and I read good things and decided to buy it. So glad I did. It isn't overly heavy and the filtration system on it is excellent and sucks up everything in sight. I find it especially helpful when I need to clean anything high up like ceiling, or on rough terrains. We clean some front porches and basements that are concrete and using the backpack vacuum allows us to vacuum because otherwise we would never be able to bring a floor vacuum on some of the areas we clean because the wheels would break or the vacuum would take unnecessary abuse. Don't have to worry about that with this anymore.

Cons: Non yet

Is this review helpful?

Awesome

Your review: I love it, wish I would have bought this a long time ago

Pros: It beats dealing with the long hoses and pulling or pushing the vacuum around

Cons: can't think of any...

Is this review helpful?

Great Vacuum for the Money

Your review: This vacuum cleaner is comfortable and works well in a commercial environment. I use this in a 3 story building and on the stairs. Has great suction and is performing well so far. My only dislike is the cumbersome chord that you have to purchase. This product really needs a retractable type chord holder for better control.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!