Sanitaire® 10 Amp Mighty Mite Commercial Compact Canister Vacuum - EUK3683

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Sanitaire® 10 Amp Mighty Mite Commercial Compact Canister Vacuum - EUK3683

Item #: WBB57607

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 156.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Sanitaire Canister Vacuum Is Ideal For Hard Surfaces And Above-The-Floor Cleaning.

Canister vacuum cleaner has a commercial-grade 12 amp motor. Tool kit includes hose, retractable metal wand, upholstery nozzle, crevice tool, deluxe dusting brush and deluxe floor tool. Includes shoulder strap and weighs only 10 lbs. Uses Eureka-type MM disposable paper bags. Canister vacuum includes 20’L double-insulated power cord. UL approved. 1 Year Limited Warranty. Non-Returnable, Non-Cancelable Item.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDSanitaire
    • DESCRIPTIONCommercial Vacuum
    • FILTRATIONHEPA
    • MANUFACTURERS PART NUMBEREUR 3683
    • MOTOR AMPS12.0
    • POWER CORD LENGTH20'
    • TYPECaniister
    • WEIGHT LBS10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!