Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royal Appliance M0944 Extreme Power Cordless Wet/Dry Vacuum

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Royal Appliance M0944 Extreme Power Cordless Wet/Dry Vacuum

Item #: WB260892

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $52.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Royal Appliance - M0944

Rechargeable hand vacuum can clean wet and dry messes. Quick Flip Crevice Tool and retractable brush quickly clean in tight spaces. 1.5 nozzle. Squeegee included. 3.15 lb. No. M0944: Tank Capacity: 200 ml wet, 650 ml dry, Color: Gray, Filter Type: Replaceable, Voltage Rating: 15.6V, Pkg Qty: 1, Package Type: Box

Product Specifications

    • WIDTH INCHES4.5
    • DEPTH INCHES14.5
    • HEIGHT INCHES6.5
    • BRANDDirt Devil
    • CLEANING WIDTH1.5"
    • CONSTRUCTIONPlastic
    • FILTRATIONStandard
    • MANUFACTURERS PART NUMBERM0944
    • MODEL260892
    • MOTOR AMPS--
    • POWER CORD LENGTHCordless
    • STYLEStandard Air System
    • TYPEExtreme Power
    • VOLTAGE15.6
    • WEIGHT LBS3.15
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.129.71:62