Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bissell CleanView® Plus Rewind Vacuum - Bissell 1332

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Bissell CleanView® Plus Rewind Vacuum - Bissell 1332

Item #: WB640515

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bissell CleanView® Plus Rewind Vacuum - 1332

This lightweight vacuum features a Triple Action Brush Roll designed with long, silk-like bristles to gently remove fine debris from hard floors and short bristles that work together on carpet to lift and remove embedded dirt and hair. The bottom Easy Empty dirt tank makes it simple to clean the vacuum out and multi-level filtration helps to reduce allergens.

Features:
  • Triple Action™ Brush Roll is designed with two bristle types to help improve cleaning performance
  • Includes Automatic Cord Rewind, Dual-Edge Cleaning, and a 3-Year Limited Warranty
  • TurboBrush® Tool for stairs, furniture, upholstery, and more
  • Large-capacity, bottom Easy Empty™ dirt tank
  • Multi-level filtration
  • Powerful, multi-cyclonic system for a deep clean
  • 25-foot power cord


Product Specifications

    • LENGTH INCHES13-1/2
    • WIDTH INCHES12-1/2
    • HEIGHT INCHES44
    • COLOR FINISHSparkle Silver/Red Berends
    • BRANDBissell
    • CLEANING WIDTH13-1/2"
    • CONSTRUCTIONPlastic
    • DIRT COLLECTION1 L
    • FILTRATIONMulti-Level Filtration
    • HOSE LENGTH6'
    • MANUFACTURERS PART NUMBER1332
    • MOTOR AMPS10
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH25'
    • STYLEUpright Vacuum
    • TYPECleanView Plus, Rewind
    • VOLTAGE--
    • WATTAGE--
    • WEIGHT LBS15.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed