Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bissell PowerGlide® Pet Vacuum w/SuctionChannel Technology™ - 1646

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Bissell PowerGlide® Pet Vacuum w/SuctionChannel Technology™ - 1646

Item #: WB640516

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 149.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bissell PowerGlide® Pet Vacuum w/SuctionChannel Technology™ - 1646

Some vacuums only use suction on one side of the base, which can leave dirt behind. Exclusive Bissell SuctionChannel Technology™ creates a direct suction path, allowing the vacuum to pick up more, edge-to-edge. The lightweight design and swivel steering make it easy to maneuver and the brush roll on/off switch takes cleaning from carpet to hard floors simply. Power through pet hair with the Pet TurboEraser tool and tackle stairs with the extended reach hose.

Features:
  • SuctionChannel Technology provides edge-to-edge suction for improved cleaning performance
  • 9X multi-cyclonic with no loss of suction*
  • Swivel steering and brush roll on/off switch to easily clean the carpets and hard floors around your home
  • Pet TurboEraser® tool, crevice tool, and extended-reach hose for full-stair cleaning
  • Bottom-empty dirt tank and multi-level filtration
  • Powerful, lightweight design
  • 27-foot power cord
  • 5-year limited warranty
*Tested per IEC 60312-1 with multiple dust loadings, results within accepted tolerance of 5%.

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES14
    • HEIGHT INCHES35
    • COLOR FINISHSparkle Silver/Red Berends
    • BRANDBissell
    • CLEANING WIDTH12-1/2"
    • CONSTRUCTIONPlastic
    • DIRT COLLECTION1 L
    • FILTRATIONFebreeze Multi-Level Filtration
    • HOSE LENGTH10'
    • MANUFACTURERS PART NUMBER1646
    • MOTOR AMPS8.5
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH27'
    • STYLEUpright Vacuum
    • TYPEPowerGlide Pet
    • VOLTAGE--
    • WATTAGE--
    • WEIGHT LBS16.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!