Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royal Commercial 14" Metal Upright Vacuum with Zipper Bag

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Royal Commercial 14" Metal Upright Vacuum with Zipper Bag

Item #: WB261033

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $395.96 Save up to 17%
Price: $ 329.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
ROYAL COMMERCIAL UPRIGHT VACUUMS
14" Metal Upright Vacuum with Zipper Bag
Royal commercial upright vacuums offer a wide selection of vacuums that are perfect for any commercial setting including retail & department stores, hotels and more. Metal Upright Vacuums help make your carpet cleaning job easier. All-Metal Uprights were built to last, yet are lightweight and easy for operators to maneuver with a die-cast aluminum design. Commercial quality urethane wheels set on a wide wheel base and light handle weight help reduce user fatigue. Vacuum features unique curved metal fan blades that deflect large objects, protecting the fan and motor from damage. Bell-shaped nozzle provides superior one-pass cleaning and dual edge cleaning along baseboards and furnishings. Infinite screw height adjustment and Adjust-O-Rite™ system properly adjusts the nozzle to the optimum setting for any style carpet. Powerful 10 amp motor. Ball bearing quad brush roll with stiffener. Infinite screw height adjustment. 9-blade metal fan. Includes top-fill zipper bag with HEPA filtration and extra long 50'L, 3-wire SJT power cord. UL listed. 2 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES11
    • HEIGHT INCHES42
    • COLOR FINISHSilver/Orange
    • BRANDRoyal
    • CLEANING WIDTH14"
    • CONSTRUCTIONDie-Cast Aluminum/Steel
    • DESCRIPTIONMetal Upright
    • DIRT COLLECTIONZipper Bag
    • FILTRATIONHEPA-Type
    • MANUFACTURERS PART NUMBERCR5128Z
    • MODEL261033
    • MOTOR AMPS10
    • POWER CORD LENGTH50 Ft.
    • STYLEInfinite Height Adjustment
    • WEIGHT LBS16

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Very nice vacuum

Your review: My wife and I have been Kirby vacuum cleaner owners For 30 years And I used to swear by them, In January 2013 I bought a royal upright commercial vacuum Because my Kirby died, I was so excited when I go home with it Because we were unable to vacuum for two weeks, And the Royal Vacuum picked up things that I know the Kirby would not have gotten And my wife agreed with me I was so proud of myself I'm going to get the Kirby repaired But that will be our basement vacuum for my wife The Royal stays upstairs, I would've happily gave in this vacuum five stars But hey there's always room for improvement.

Pros: Lots of suction, very long cord, Very easy to maneuver With extrawide wheels

Cons: Being a commercial vacuum It does not have a lot of bells and whistles Everything is manual But what it does do very well Is get the dirt out of the carpet!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!