Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royal Commercial Type B, HEPA-Type Disposable Bags - 3 per Pack - Pkg Qty 2
See all 12 items in product family

Royal Commercial Type B, HEPA-Type Disposable Bags - 3 per Pack - Pkg Qty 2

Item #: WB261039

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.25 each

Sold in packages of 2

Price: $22.50
Product Information
Customer Review
Product Q&A
Accessories
ROYAL COMMERCIAL UPRIGHT VACUUMS
Type B, HEPA-Type Disposable Bags
Type B HEPA type disposable bags are sold in 2 packs of 3. Fits Royal All-Metal Upright Vacuums. Offers HEPA filtration that helps improve indoor air quality with superior levels of filtration. HEPA filtration traps 99.9% of particles down to 0.3 microns.

Product Specifications

    • BRANDRoyal
    • MANUFACTURERS PART NUMBER3871075001
    • MODEL261039
    • PACKAGE QUANTITY2 Packs of 3
    • STYLEDisposable Bags
    • TYPEType B HEPA-Type

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed