Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royal Commercial TYPE Y, Royal-Aire Disposable Bags - 2 per Pack
See all 12 items in product family

Royal Commercial TYPE Y, Royal-Aire Disposable Bags - 2 per Pack

Item #: WB261051

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
ROYAL COMMERCIAL UPRIGHT VACUUMS
Type Y, Royal-Aire® Disposable Bags
Type Y Royal Aire® disposable bags are sold in packs of 2. Fits Royal ABS Plastic Bagged Upright Vacuum (sold separately). Royal-Aire® filtration inner bag that traps 99.9% of dust and pollens as small as 5 microns.

Product Specifications

    • BRANDRoyal
    • MANUFACTURERS PART NUMBERAR10140
    • MODEL261051
    • PACKAGE QUANTITY2
    • STYLEVacuum Bags
    • TYPEType Y Royal-Aire

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed