Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sanitaire® 12" Commercial Bag-Style Upright Vacuum W/ Micron Filter®, Gray/Red - EUKSC679J

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Sanitaire® 12" Commercial Bag-Style Upright Vacuum W/ Micron Filter®, Gray/Red - EUKSC679J

Item #: WBB57594

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $199.99 Save up to 14%
Price: $ 171.95

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
Accessories
SANITAIRE® UPRIGHT VACUUM CLEANERS
Upright vacuums include furniture guards to protect furniture and walls. Carpet height adjustment allows use on various carpets and rugs. Includes extra long power cord for convenient use in multiple rooms or large areas. 5.0 amp motor. 12"W cleaning path. 6-position carpet height adjustment. Includes 30'L power cord. "Shake Out" Cloth Bag included. UL Approved (Commercial Use); OSHA Compliant. 1 Year Limited Warranty. Non-Returnable, Non-Cancelable.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDSanitaire
    • CLEANING WIDTH12"
    • DESCRIPTIONCommercial Vacuum
    • FILTRATIONStandard
    • MANUFACTURERS PART NUMBERSC679J
    • MOTOR AMPS5.0
    • POWER CORD LENGTH30'
    • STYLELightweight
    • TYPEUpright
    • WEIGHT LBS12
    • REFERENCE # EURSC679J

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Commercial Vacuum

Your review: So, we are satisfied with the performance of the vacuum. The vacuum is still new, so not an adequate amount of time to provide an extensive review. As a commercial user of vacuums, our two concerns are: 1) how long do the belts last, and 2) the durability of the vacuum itself.

Pros: Very easy to assemble.

Cons: The lever that changes the distance from the vacuum to the floor surface can be more user friendly.

Is this review helpful?

One great carpet vacuum

Pros: This vacuum lives up to the name commercial. Tremendous suction. Has various carpet heights. Extra long cord to reach many rooms. Easy to clean bag.

Cons: Doesn't do wood or tile floors.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!