Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sanitaire® 12" Multi-Pro Heavy Duty Upright Vacuum W/ Micron Filter®, Red - EUKSC785AT

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Sanitaire® 12" Multi-Pro Heavy Duty Upright Vacuum W/ Micron Filter®, Red - EUKSC785AT

Item #: WBB57588

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $229.99 Save up to 20%
Price: $184.15

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
SANITAIRE® UPRIGHT VACUUM CLEANERS
Upright vacuums include furniture guards to protect furniture and walls. Carpet height adjustment allows use on various carpets and rugs. Includes extra long power cord for convenient use in multiple rooms or large areas. 6.5 amp motor. 12"W cleaning path with automatic carpet height adjustment. Includes on-board tools. Features allergen filtration that retains up to 99.9% of pollens and dust. Includes 20'L power cord. UL Approved (Commercial Use); OSHA Compliant 1 Year Limited Warranty. Non-Returnable, Non-Cancelable.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDSanitaire
    • CLEANING WIDTH12"
    • DESCRIPTIONCommercial Vacuum
    • FILTRATIONAllergen
    • MANUFACTURERS PART NUMBERSC785AT
    • MOTOR AMPS6.5
    • POWER CORD LENGTH20'
    • STYLELightweight
    • TYPEUpright
    • WEIGHT LBS14
    • REFERENCE # EURSC785AT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:64