Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 19 items in product family

Sanitaire® Model SC882 Quick KleenTM Contractor Series with EZ Kleen® Dirt Cup

Item #: WBB57601

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $355.95

Frequently Purchased Together

Add to list
Product Information
Warranty
Customer Review
Product Q&A
Accessories
DIRT CUP UPRIGHT VACUUM CLEANERS
Dirt cup vacuums eliminate the need for bags and allow operator to see dirt level. These Sanitaire® Dirt Cup vacuums feature 12”W cleaning path and 6-position carpet height adjustment. 7.0 amp motor. Furniture guards protect furniture and walls. Includes removable, washable transparent dirt cups to store and dispose of dirt and debris without use of replacement bags. Includes 50'L power cord. UL approved; OSHA compliant. 1 Year Limited Warranty. Non-Returnable, Non-Cancelable Item.

Product Specifications

  • ASSEMBLYAssembled
  • BRANDSanitaire
  • CLEANING WIDTH12"
  • DESCRIPTIONCommercial Vacuum
  • FILTRATION Dirt Cup
  • MANUFACTURERS PART NUMBEREUR 882
  • MOTOR AMPS7.0
  • POWER CORD LENGTH50' Detachable
  • STYLEContractor
  • TYPEUpright
  • WEIGHT LBS19
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.