Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sanitaire® Quick Kleen® Commercial Vacuum W/ Vibra-Groom II, Red - EUKSC886E

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Sanitaire® Quick Kleen® Commercial Vacuum W/ Vibra-Groom II, Red - EUKSC886E

Item #: WBB57590

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $349.99 Save up to 17%
Price: $ 290.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
SANITAIRE® UPRIGHT VACUUM CLEANERS
Upright vacuums include furniture guards to protect furniture and walls. Carpet height adjustment allows use on various carpets and rugs. Includes extra long power cord for convenient use in multiple rooms or large areas. 7.0 amp motor. 12"W cleaning path. 6-position carpet height adjustment. "Shake Out" Cloth Bag included. Includes 50'L power cord. UL Approved (Commercial Use); OSHA Compliant. 1 Year Limited Warranty. Non-Returnable, Non-Cancelable.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDSanitaire
    • CLEANING WIDTH12"
    • DESCRIPTIONCommercial Vacuum
    • FILTRATIONStandard
    • MANUFACTURERS PART NUMBERSC886E
    • MOTOR AMPS7.0
    • POWER CORD LENGTH50'
    • STYLEStandard
    • TYPEUpright
    • WEIGHT LBS17.5
    • REFERENCE # EURSC886E

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!