Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sanitaire® 12" Commercial Upright Vacuum 7 Amp W/ EZ Kleen® Dust Cup, Red/Steel - EUK887

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Sanitaire® 12" Commercial Upright Vacuum 7 Amp W/ EZ Kleen® Dust Cup, Red/Steel - EUK887

Item #: WBB57603

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $349.99 Save up to 17%
Price: $ 291.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
DIRT CUP UPRIGHT VACUUM CLEANERS
Dirt cup vacuums eliminate the need for bags and allow operator to see dirt level. These Sanitaire® Dirt Cup vacuums feature 12”W cleaning path and 6-position carpet height adjustment. 7.0 amp motor. Furniture guards protect furniture and walls. Includes removable, washable transparent dirt cups to store and dispose of dirt and debris without use of replacement bags. Includes 50'L power cord. UL approved; OSHA compliant. 1 Year Limited Warranty. Non-Returnable, Non-Cancelable Item.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDSanitaire
    • CLEANING WIDTH12"
    • DESCRIPTIONCommercial Vacuum
    • FILTRATIONDirt Cup
    • MANUFACTURERS PART NUMBERSC887
    • MOTOR AMPS7.0
    • POWER CORD LENGTH50'
    • STYLEStandard
    • TYPEUpright
    • WEIGHT LBS17.5
    • REFERENCE # EUR887

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!