Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Uv10 Paper Bag - Pkg Qty 5
See all 2 items in product family

Boss Uv10 Paper Bag - Pkg Qty 5

Item #: WB652987

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.00 Save up to 3%
$1.75 each

Sold in packages of 5

Price: $8.75
Product Information
Customer Review
Product Q&A
Boss Cleaning Equipment Disposable Paper Bag for
Upright Industrial Vacuum Cleaner

Bag capacity is 2.5 quarts. Fits model 652929. Sold in packages of 5.

Product Specifications

    • BRANDBoss Cleaning Equipment
    • CONSTRUCTIONPaper
    • DESCRIPTION2.5 quart bag
    • MANUFACTURERS PART NUMBERB700096
    • MODEL652987
    • PACKAGE QUANTITY5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!