Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss UV10 Upright Vacuum

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Boss UV10 Upright Vacuum

Item #: WB652929

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $282.00 Save up to 22%
Price: $219.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Boss Cleaning Equipment Upright Industrial Vacuum Cleaner
This industrial vacuum cleaner switches easily from carpets to hard floors with the dual motor feature and provides thorough one pass cleaning. The low profile power head reaches under and around furniture edges easily. Ergonomic handle has soft molded grip to fight fatigue. Equipped with an onboard hose, extension wand and two dusting tools for above floor cleaning. Includes floating brush head and high efficiency top fill filtration system. Upright vacuum cleaner operates on 12 amps. Noise level 69 dB. Cleaning width 15". Disposable paper bag capacity is 2.5 quarts. 50'L power cord. 1 Year Limited Warranty.

Product Specifications

    • CAPACITY2.5 Qt.
    • ASSEMBLYAssembled
    • BRANDBoss Cleaning Equipment
    • CLEANING WIDTH15
    • DESCRIPTIONUV10 Upright Vaccum
    • FILTRATIONHEPA
    • MANUFACTURERS PART NUMBERB100550
    • MODEL652929
    • MOTOR AMPS12
    • NOISE LEVEL69DB
    • POWER CORD LENGTH50' Ft.
    • TYPEUV10
    • WATTAGE1200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.213.148:23