Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 8950, 1-Stage Wet/Dry Vacuum Cleaner
See all 10 items in product family

Milwaukee® 8950, 1-Stage Wet/Dry Vacuum Cleaner

Item #: WBB243243

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $340.00 Save up to 34%
Price: $ 222.95
Product Information
Customer Review
Product Q&A
Accessories
A powerful mess needs a powerful vacuum cleaner. The Milwaukee line of wet/dry vacuum cleaners offer power to spare. All wet/dry vac's have a positive water shut-off to protect the motor during wet pick-up situations. Heavy duty filters can handle large pieces of material as well as dust. Model 8950 offers a 14 in. steel tank. The 8 amp motor can handle the toughest jobs.
  • 8 gal., 7/8 bu. recovery capacity, 8.0 amp motor
  • Positive water shut-off
  • Can be used as a blower
  • One-stage bypass motor for wet/dry operation
Includes:
1-1/2 in. O.D. Hose Connections , 3 Hold-Down Clamps , 7 ft. x 1-1/2 in. I.D. Vinyl Hose , Hose Adapter , Filter Cartridge

Product Specifications

    • WIDTH INCHES16-3/4
    • HEIGHT INCHES22-1/2
    • CAPACITY8 Gal. / 7/8 Bu.
    • BRANDMilwaukee®
    • CFM143
    • CONSTRUCTIONSteel
    • DIAMETER INCHES14
    • MANUFACTURERS PART NUMBER8950
    • TYPE1 Stage Bypass
    • VOLTAGE120 AC
    • WATER LIFT INCHES45
    • AMPS8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!