Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Item Shown w/Accessories

15 Gallon D Pneumatic Vacuum Unit w/ 1.5" Inlet - N151DJ

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

15 Gallon D Pneumatic Vacuum Unit w/ 1.5" Inlet - N151DJ

Item #: WBB638489

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $939.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
15 Gallon D Pneumatic Vacuum Unit w/ 1.5" Inlet
Item Features: Vacuum generating head with standard cartridge filter, Canister style drum with dolly and handle, Drum and drum dolly. Model incorporates smaller orifices for lower consumption of compressed air. Additional tools not included (sold separately). Non-Returnable Item.

Product Specifications

    • WIDTH INCHES23"
    • DEPTH INCHES32"
    • HEIGHT INCHES38"
    • CAPACITY GALLONS15
    • COLOR FINISHMetallic
    • BRANDNortech
    • CONSTRUCTIONMetal
    • DESCRIPTIONVacuum Generating Head With Standard Cartridge Filter
    • DIAMETER INCHES23"
    • FOR USE WITH1-1/2" Inlet Hose
    • MANUFACTURERS PART NUMBERN151DJ
    • PACKAGE QUANTITY1
    • PRESSURE POWER100
    • STYLEVenturi
    • TYPEVacuum Unit
    • WATER LIFT INCHES213
    • INLET SIZE3/4"
    • MIN. COMPRESSOR SIZE (HP)10
    • AIR CONSUMPTION (CFM)47
    • VACUUM FLOW (CFM)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:62