Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 8938-20, 2-Stage Wet/Dry Vacuum Cleaner
See all 12 items in product family

Milwaukee® 8938-20, 2-Stage Wet/Dry Vacuum Cleaner

Item #: WBB243344

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $800.00 Save up to 35%
Price: $ 520.00
Product Information
Customer Review
Product Q&A
Accessories
A powerful mess needs a powerful vacuum cleaner. The Milwaukee line of wet/dry vacuum cleaners offer power to spare. All wet/dry vac's have a positive water shut-off to protect the motor during wet pick-up situations. Heavy duty filters can handle large pieces of material as well as dust. Model 8936-20 offers a poly tank and heavy duty casters. It also offers a 3 position switch, on/off/on demand. You can run an 8 amp tool and use the vacuum for dust collection. With a 9.5 amp motor, it has the power to handle the toughest jobs.
  • 9 gal., 1 bu. recovery capacity, 7.4 amp motor
  • High efficiency Filtration System
  • Durable Polypropylene Tank
  • Two-stage bypass motor for wet/dry operation
Includes:
7 ft. x 1-1/2 in. Hose , 1-1/2 in. Conversion Unit , Vac Dolly , Tool Basket , Cartridge Filter , Filter Bag

Product Specifications

    • WIDTH INCHES16-1/8
    • HEIGHT INCHES33-1/2
    • CAPACITY9 Gal. / 1 Bu.
    • BRANDMilwaukee®
    • CFM102
    • CONSTRUCTIONPlastic
    • DIAMETER INCHES15-1/2
    • MANUFACTURERS PART NUMBER8938-20
    • TYPE2 Stage Bypass
    • VOLTAGE120 AC
    • WATER LIFT INCHES84
    • AMPS7.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed