Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 8945, 3-Stage Vacuum Cleaner Motor Head
See all 8 items in product family

Milwaukee® 8945, 3-Stage Vacuum Cleaner Motor Head

Item #: WBB243246

Sold By: globalindustrial.com

Available on or around 02/02/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $720.00 Save up to 42%
Price: $419.00
Product Information
Customer Review
Product Q&A
Accessories
This is the power unit supplied on our most powerful vacuum models. The 9.2 amp motor has what it takes to handle the toughest jobs. With our listed accessories, you can bolt this unit to a 55 gallon drum and have the ultimate tool man vacuum.
  • 9.2 amp three-stage motor head
  • Adapts to all 16 inch diameter, 11 gallon units and larger
  • Max. air flow is 92 cu. ft./min. with sealed suction water lift of 130 inches
  • Same as furnished with 8912, 8925 and 8926


Product Specifications

    • CAPACITY11 Gal.
    • CAPACITY GALLONS11
    • BRANDMilwaukee
    • CFM92
    • DIAMETER INCHES16
    • MANUFACTURERS PART NUMBER8945
    • TYPE3 Stage Bypass
    • VOLTAGE120 AC
    • WATER LIFT INCHES134"
    • AMPS9.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:27