Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 8912, 3-Stage Wet/Dry Vacuum Cleaner
See all 14 items in product family

Milwaukee® 8912, 3-Stage Wet/Dry Vacuum Cleaner

Item #: WBB243177

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,130.00 Save up to 35%
Price: $729.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
A powerful mess needs a powerful vacuum cleaner. The Milwaukee line of wet/dry vacuum cleaners offer power to spare. All wet/dry vac's have a positive water shut-off to protect the motor during wet pick-up situations. Heavy duty filters can handle large pieces of material as well as dust.
  • 11 gal., 1-1/2 bu. recovery capacity, 9.2 amp motor
  • For Wet or Dry pick-up with Positive water shut-off
  • Heavy-duty filter system
  • Three-stage bypass motor for wet/dry operation
Includes:
1-1/2 in. O.D. Hose Connections , 3 Hold-Down Clamps , 4-Wheel Caddie , 3 Paper Filter Bags , Cloth Filter , Wire Frame Assembly , Wet Pick-Up Conversion Pan , Swivel Connector , Tool Bag

Product Specifications

    • WIDTH INCHES22
    • HEIGHT INCHES37
    • CAPACITY11 Gal. / 1-1/2 Bu.
    • BRANDMilwaukee
    • CFM92
    • CONSTRUCTIONSteel
    • DIAMETER INCHES16
    • MANUFACTURERS PART NUMBER8912
    • TYPE3 Stage Bypass
    • VOLTAGE120 AC
    • WATER LIFT INCHES134
    • AMPS9.2

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.