Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,193 Items)
Sub Category
Vacuums-Wet Dry (301)
Remove
8 Gallon D Pneumatic Vacuum Unit w/ 1.5" Inlet & Attachment Kit
Remove

      Items
8 Gallon D Pneumatic Vacuum Unit w/ 1.5" Inlet & Attachment Kit 8 Gallon D Pneumatic Vacuum Unit w/ 1.5" Inlet & Attachment Kit


8 Gallon D Pneumatic Vacuum Unit w/ 1.5" Inlet & Attachment Kit
8 Gallon D Pneumatic Vacuum Unit w/ 1.5" Inlet & Attachment Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB638601
Price: $848.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

8 Gallon D Pneumatic Vacuum Unit w/ 1.5" Inlet & Attachment Kit
Item Features: Vacuum head on canister-style drum with swivel hose connector and internal filter, 20' X 1-1/2" Standard Vacuum Hose, Wet/Dry Floor Tool with 4' Wand, Crevice Tool, and 20' of 1/2" I.D. and Air Supply Hose with Fittings. Model incorporates smaller orifices for lower consumption of compressed air.

Product Specifications
WIDTH INCHES 18"
DEPTH INCHES 15"
HEIGHT INCHES 21"
CAPACITY GALLONS 8
COLOR FINISH Metallic
BRAND Nortech
CONSTRUCTION Metal
DESCRIPTION Vacuum Generating Head With Standard Cartridge Filter
DIAMETER INCHES 18"
FOR USE WITH 1-1/2" Inlet Hose
MANUFACTURERS PART NUMBER N081DC
PACKAGE QUANTITY 1
PRESSURE POWER 100
STYLE Venturi
TYPE Vacuum Unit
WATER LIFT" 213
WEIGHT LBS 35
INLET SIZE 3/4"
VACUUM FLOW (SCFM) 60
AIR CONSUMPTION (SCFM) 47
MIN. COMPRESSOR SIZE (HP) 10


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
15 Gallon D Pneumatic Vacuum Unit w/ 1.5" Inlet & Attachment Kit

15 Gallon D Pneumatic Vacuum Unit w/ 1.5" Inlet & Attachment Kit

From $1,015.00
select
Qty: Add to Cart
30 Gallon B Pneumatic Vacuum Unit w/ 2" Inlet & Attachment Kit

30 Gallon B Pneumatic Vacuum Unit w/ 2" Inlet & Attachment Kit

From $1,119.00
select
Qty: Add to Cart
Nortech Standard Cloth Filter - 4 Gallon

Nortech Standard Cloth Filter - 4 Gallon

From $32.95
select
Qty: Add to Cart
12" Wide Aluminum Floor Tool For 2" Nortech Vacuum Hose

12" Wide Aluminum Floor Tool For 2" Nortech Vacuum Hose

From $80.95
select
Qty: Add to Cart
55 Gallon Dual B Pneumatic Vacuum Generating Head w/ 2" Inlet

55 Gallon Dual B Pneumatic Vacuum Generating Head w/ 2" Inlet

From $1,176.00
select
Qty: Add to Cart
Standard Cloth Filter Assembly - 8 Gallon Nortech Pneumatic Vacuum

Standard Cloth Filter Assembly - 8 Gallon Nortech Pneumatic Vacuum

From $58.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)